BRADY Circuit Breaker Lockout Device (Kabel ties)

Sebelum PPN:
Rp379.900 - Rp3.399.900
Spesifikasi
UNSPSC46171511

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Snap-on circuit breaker lockouts have pins that fit into holes on the side of the switch tongue of compatible single-pole circuit breakers to hold the switch in the off position. The pins ensure the lockout won't shift when the padlock is attached.
Feature
Circuit Breaker Lockout Rail Circuit Breaker Lockout Type Snap-On For Circuit Breaker Type Single Pole For Maximum Padlock Shackle Diameter 9/32 in For Voltage 120V AC Maximum Number of Padlocks 1 Overall Height 1.01 in Overall Length 2.69 in Overall Width 2.7 in Features No Lock Needed ID Tags can be Pre-Loaded onto Taglock Devices For Circuit Breaker Manufacturer TagLock For Switch Hole Type Switch Tongue For Use With Circuit Breaker with Standard Nylon Cable Ties

Ulasan Produk

Tidak ada ulasan

Halaman Terkait