BRADY Label Printer Circuit Board (Kertas Label)

Sebelum PPN:
Rp1.699.900 - Rp10.999.900
Spesifikasi
UNSPSC31160000
AdhesiveAdhesive
Adhesive MaterialAcrylic
Labels per Row1
Minimum Service Temperature (°F)-94

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These rolls of precut circuit board labels fit in a compatible Brady label printer. Precut labels do not have to be cut after printing and are easier to peel off the backing paper. Label rolls install separate from ribbon so ribbon color and label format can be used in different combinations.
Feature
Precut Label Roll For Print Method Thermal-Transfer Compatible Grainger Part Number 22NA74 2TYR2 Compatible Mfr Part Number IP-R6002 R6002 Label Color White Label Finish Gloss Label Height 13/64 in Label Material Polyester Label Width 1/2 in Labels per Roll 10 000 Printer Series Compatibility BBP11 BBP12 BBP81 i5100 i7100 Adhesive Properties Permanent Adhesive Material Series B-422 Recommended Ribbon IP-R6002 R6002

Ulasan Produk

Tidak ada ulasan

Halaman Terkait