BRADY Chemical, Gas & Hazardous Material Warning Sign (Pemutih)

Sebelum PPN:
Rp739.900 - Rp9.999.900
Spesifikasi
UNSPSC55121606
ADA CompliantNo
ANSI 969 CompliantNo
Adhesive StylePermanent
Adhesive TypeAcrylic
Anti-Slip SurfaceNo
Chemical ResistantYes
Corrosion ResistantNo
Glow In The DarkNo
Graffiti ResistantNo
Includes Mounting HardwareNo
Material PropertiesFlexible
Metal DetectableNo
Mirror PrintNo
Mounting PatternNo Mounting Holes
Number of Printed Sides1
Printed LanguageEnglish
Retroreflective GradeNot Retroreflective
Sign Mounting LocationPost; Wall
Sign Mounting StyleAdhesive
State Specific SignNo
UV ResistantNo
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Label Height 2 in Language English Material Polyester Product Type Label Retroreflective Grade Not Retroreflective Thickness 0.01 in Width 2 7/8 in Indoor/Outdoor Usage Indoor Only Write on Surface No Metal Detectable No Package Quantity 25

Ulasan Produk

Tidak ada ulasan