BRADY Case for Label Printer (Tas troli)

Sebelum PPN:
Rp1.999.900 - Rp8.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These brass lock body padlocks have chrome plating that provides additional protection from harsh weather and corrosive environments, so they can be used both indoors and outdoors. They have solid bodies, which are more secure than laminated bodies because they don't have exposed rivets than can be tampered with, but they're less resistant to smashing than steel lock body padlocks. They have a long 1.5" or more vertical shackle clearance to secure multiple hasps or fittings. They're keyed different, so all locks open with different keys.
Feature
Rolling Printer Case Compatible Grainger Part Number 40AW42 40AW43 48LT20 5XN17 Compatible Mfr Part Number BBP30 BBP31 BBP33 BBP35 BBP37 S3000 S3100 Printer Series Compatibility BBP30 BBP31 BBP33 BBP35 BBP37 GlobalMark 2 i3300 S3000 S3100 Color Black Product Type Rolling Softsided Printer Case

Ulasan Produk

Tidak ada ulasan