BRADY Calibration Label & Tag (Stiker Kalibrasi)

Sebelum PPN:
Rp539.900 - Rp1.399.900
Spesifikasi
AdhesiveAdhesive
ColorGreen
Label FinishMatte
LanguageEnglish
Minimum Service Temperature (°F)-40
Number of Labels14
Product TypeInspection Label
Size (WxH) (inch)1-1/2x5/8
StandardsCompliant with Directive 2011/65/EU and 2015/863; UNSPSC 55121606
Write on SurfaceYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Inspection Label Adhesive Adhesive Adhesive Material Acrylic Adhesive Type Permanent Adhesive Label Color Green Label Diameter Not Applicable Label Height 5/8 in Label Material Polyester Label Shape Rectangle Label Width 1 1/2 in Language English Number of Labels 14 Preprinted Legend Calibration By Date Next Cal. Due Instrument# Product Type Inspection Label Subject Matter Identification Indoor/Outdoor Usage Indoor Material Properties Laser Toner-Receptive

Ulasan Produk

Tidak ada ulasan