OZ LIFTING PRODUCTS Cable & Cover for Davit Crane

Sebelum PPN:
Rp3.899.900 - Rp6.699.900
Spesifikasi
ColorSilver
Compatible SeriesOZ Lifting Products
IncludesQuick Connect Winch Handle with Power Drill Adapter
Line TypeCable
Number of Strands7 x 19
Operation (NEW)Lifting; Pulling
Resistance PropertiesCorrosion Resistant
StandardsDIN-Rated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Cable Assembly Cord Diameter 1/4 in Cord Length 45 ft Color Silver Maximum Load Capacity 1 200 lb Compatible Load Capacity 1 200 lb Compatible Series OZ Lifting Products Compatible with Grainger Part Number 48RD46 48RD47 48RD49 48RD50 48RD56 48RD57 Compatible with Manufacturer Part Number OZ1000DAV-ACW OZ1000DAV-DCW OZ1200DAV-ACW OZ1200DAV-DCW OZACW OZDCW Cord Type Cable Cord Material Galvanized Steel Number of Strands 7 x 19 For Use With Winches

Ulasan Produk

Tidak ada ulasan