ACCUFORM Cabinet-Style Hazcom & Right-to-Understand Station

Sebelum PPN:
Rp8.899.900 - Rp13.999.900
Spesifikasi
Binder Holder MaterialSteel
Hazard Communication StandardOSHA
LanguageEnglish
Mounting Hardware IncludedNo
Number of Binder Holders1
Product TypeInformation Center
Station ColorRed; Yellow
Station MaterialSteel
Subject MatterSafety Data Sheets
Text ColorRed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These tubular sorbent socks are flexible and conform to different shapes and patterns to absorb spills. They are commonly used to absorb oil, solvents, coolants, water, and to prevent the spread of liquids.
Feature
Right to Know Center Binder Holder Material Steel Binder Material Not Applicable Binder Ring Size Not Applicable Clipboard Material Not Applicable Document Storage Component Color Not Applicable Hazard Communication Standard OSHA Included Hardware Cabinet Included Supplemental Materials Not Applicable Language English Mounting Hardware Included No Mounting Style Cabinet Number of Binder Holders 1 Number of Binders Included 0 Overall Depth 5 in Overall Height 22 1/2 in

Ulasan Produk

Tidak ada ulasan