LOCK CORP OF AMERICA Built-in Locker Lock

Sebelum PPN:
Rp279.900
Spesifikasi
UNSPSC46171503
Body Height (inch)2-1/2
Body Width (inch)23/32
Built-In Locker Lock TypeBuilt-in Keyed Locker Locks
Combination StyleKeypad
Combination TypeSingle Preset
Control Key Registration RequiredNo
Distance Between Mounting Holes (inch)2-1/4
For Material Thickness (inch)3/16
Latch Bolt Projection (inch)5/16
Lock ActivationAutomatic
Lock Body MaterialSteel
Locker HingeLeft
Mounting Hole Dia. (inch)5/8
Series4000
Weather ResistantNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These wardrobe lockers have louvered doors with slots that allow some air to circulate through the doors. This helps prevent buildup of moisture or fumes inside the lockers while keeping the lockers' contents hidden when the doors are closed. Metal lockers are the standard option.
Feature
Built-In Locker Lock Locker Hinge Left Built-in Keyed Locker Locks Lock Brand LOCK CORP OF AMERICA Lock Body Material Steel Body Height 2 1/2 in Body Width 23/32 in Combination Style Keypad Single Preset Combination Type For Material Thickness 3/16 in Lock Activation Automatic Mounting Hole Dia 5/8 in Latch Bolt Projection 5/16 in Distance Between Mounting Holes 2 1/4 in Series 4000 Mounting Hardware Required Yes Includes Mounting Hardware Yes Number of Keys 2

Ulasan Produk

Tidak ada ulasan