STRANCO INC Blank Write-On Label & Tag

Sebelum PPN:
Rp409.900
Spesifikasi
UNSPSC55121606
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive TypePermanent Adhesive
ColorWhite
Label ShapeRectangle
LanguageNo Text
Manufacturer Part NumberTCB-203-WH
MaterialPolyester
Number of Labels225
Preprinted LegendBlank
Product TypeInspection Label
Size (WxH) (inch)2-1/4x1
Subject MatterBlank
Write on SurfaceYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Inspection Label Adhesive Adhesive Adhesive Material Acrylic Adhesive Type Permanent Adhesive Label Color White Label Diameter Not Applicable Label Height 1 in Label Material Polyester Label Shape Rectangle Label Width 2 1/4 in Language No Text Number of Labels 225 Preprinted Legend Blank Product Type Inspection Label Subject Matter Blank Write on Surface Yes Package Quantity 225

Ulasan Produk

Tidak ada ulasan