BADGER TAG LABEL CORP Blank Write-On Label & Tag

Sebelum PPN:
Rp619.900
Spesifikasi
UNSPSC55121503
ColorYellow
Indoor/Outdoor UsageIndoor/Outdoor
Label ShapeRectangle
Label Thickness (inch)0.016
Lamination TypeSelf-Laminating
Manufacturer Part Number131
MaterialPolyester; Vinyl
Mounting Hole Reinforcement TypeMetal Grommet
Mounting Hole Size (inch)3/8
Number of Labels25
Package TypePack
Product TypeTag
Size (WxH) (inch)3-1/8x5
Subject MatterBlank
Write on SurfaceYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Tag Color Yellow Fastener Attachment Length Not Applicable Fastener Type Not Applicable Hazard Communication Standard Not Applicable Height 5 in Includes Not Applicable Indoor/Outdoor Usage Indoor/Outdoor Lamination Type Self-Laminating Language Not Applicable Legend Same on Both Sides Not Applicable Mounting Hole Reinforcement Type Metal Grommet Mounting Hole Size 3/8 in Number of Printed Sides 0 Number of Tags 25 Preprinted Images (Reverse Side) Not Applicable

Ulasan Produk

Tidak ada ulasan