QUANTUM STORAGE SYSTEMS Bin Cup & Window

Sebelum PPN:
Rp339.900 - Rp669.900
Spesifikasi
UNSPSC24112003
ColorClear
For Bin TypeHang and Stack Bin
MaterialPlastic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bin windows fit into the front opening of compatible bins to expand the bin's capacity, simultaneously providing a view of the contents.
Feature
Bin Window For Bin Type Hang and Stack Bin Material Plastic Overall Height 4 3/4 in Overall Width 10 1/4 in Compatible Manufacturer Model Number QUS230 QUS234 Color Clear For Bin Width 4 3/8 in Number of Windows 12 Product Type Bin Window Package Quantity 12

Ulasan Produk

Tidak ada ulasan