ZING Ball Valve Lockout Device

Sebelum PPN:
Rp669.900
Spesifikasi
UNSPSC46171511
Ball Valve Lockout TypeClamp On
For Handle TypeQuarter Turn Handle
For Maximum Handle Thickness (inch)1/2
For Maximum Handle Width (inch)1
For Maximum Padlock Shackle Diameter (inch)3/8
For Maximum Pipe Size (inch)1-1/4
For Minimum Pipe Size (inch)3/8
LegendDanger Locked Out Do Not Remove
Lockout ColorRed
Lockout MaterialPolyurethane
Manufacturer Part Number45MZ61
Maximum Number of Padlocks5
Overall Depth (inch)4
Overall Height (inch)8
Overall Length (inch)5.5
Overall Width (inch)3.75
StandardsOSHA 1910.147

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clamp-on ball valve lockouts install over a ball valve handle when it's in the off position. Legs extend past the side of the pipe to prevent the handle from being rotated.
Feature
Ball Valve Lockout Ball Valve Lockout Type Clamp On For Handle Type Quarter Turn Handle For Maximum Handle Thickness 1/2 in For Maximum Handle Width 1 in For Maximum Padlock Shackle Diameter 3/8 in For Maximum Pipe Size 1 1/4 in For Minimum Pipe Size 3/8 in Maximum Number of Padlocks 5 Legend Danger Locked Out Do Not Remove Lockout Color Red Lockout Material Polyurethane Maximum Temperature 200 Degrees F Minimum Temperature 20 Degrees F Overall Depth 4 in

Ulasan Produk

Tidak ada ulasan