RAE Arrow Stencil

Sebelum PPN:
Rp2.199.900 - Rp4.399.900
Spesifikasi
UNSPSC44111801
ColorClear
Includes(2) Stencil
InterlockingNo
MaterialPolyethylene
Message or Symbol Height (inch)42
Message or Symbol Size (WxH) (inch)32x42
Message or Symbol Width (inch)32
Number of Pieces2
Overall Size (WxH) (inch)32x54
ReusableYes
Self-AdhesiveNo
Stencil ApplicationParking Lot
Stencil CharacterArrow
Stencil TypeSymbol

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Pavement Stencil Character Type Symbol Duty Light FAA AC 150/5340-1K Compliant No Font Not Applicable Included Characters Messages and Symbols Arrow Includes (2) Stencil Individual Character Height Not Applicable Individual Character Width Not Applicable Interlocking No Interlocking Orientation Not Applicable Material Polyethylene Message or Symbol Height 42 in Message or Symbol Width 32 in Number of Pieces 2 Overall Stencil Height 54 in Overall Stencil Thickness 0.063 in

Ulasan Produk

Tidak ada ulasan