WOOSTER Antislip Tape Tread

Sebelum PPN:
Rp559.900 - Rp2.699.900
Spesifikasi
UNSPSC31201513
EnvironmentIndoor and Outdoor
Glow In The DarkNo
Grit Size46
Maximum Tape Performance Temperature (°F)220
Message LegendNo Legend
Minimum Tape Performance Temperature (°F)-40
Surface AbrasiveVery Coarse
Tape Adhesive MaterialAcrylic
Tape PatternSolid
Traffic TypeHeavy Traffic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This antislip tape has a coarse mineral-coated abrasive for high slip resistance in areas with heavy foot and equipment traffic. This durable, high-friction tape is used in muddy, greasy, and oily conditions, such as on construction and farm equipment.
Feature
Anti-Slip Tread Black 5 1/2 in 5 1/2 in Grit Size Proprietary Solid Fluorescent No 42 mil Abrasive Grade Very Coarse Tape Adhesive Material Acrylic Tape Brand Wooster Flex-Tred(R) Environment Indoor and Outdoor Legend No Legend Glow In The Dark No Package Quantity 50

Ulasan Produk

Tidak ada ulasan

Halaman Terkait