MILITARY GRADE FLEXTRED Antislip Tape Tread

Sebelum PPN:
Rp7.099.900 - Rp7.899.900
Spesifikasi
UNSPSC31201513
Anti-Slip SurfaceAluminium Oxide
EnvironmentIndoor and Outdoor
Glow In The DarkNo
Imperial Tape Length (inch)24
Imperial Tape Width (inch)6
Maximum Tape Performance Temperature (°F)210
Message LegendNo Legend
Minimum Tape Performance Temperature (°F)-10
Package Quantity50
Product FormStrips
Specifications MetMIL
StandardsMIL-PRF-24667C
Tape Adhesive MaterialAcrylic
Tape ColorBlack
Tape PatternSolid

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This antislip tape has a coarse mineral-coated abrasive for high slip resistance in areas with heavy foot and equipment traffic. This durable, high-friction tape is used in muddy, greasy, and oily conditions, such as on construction and farm equipment.
Feature
Anti-Slip Tread Black 6 in 24 in Grit Size Proprietary Solid Fluorescent No 54 mil Abrasive Grade Very Coarse Tape Adhesive Material Acrylic Tape Brand Wooster Flex-Tred(R) Environment Indoor and Outdoor Legend No Legend Glow In The Dark No Package Quantity 50

Ulasan Produk

Tidak ada ulasan