ABILITY ONE Antislip Tape Tread

Sebelum PPN:
Rp2.299.900 - Rp4.299.900
Spesifikasi
UNSPSC31201513
Adhesive PropertiesPressure-Sensitive
EnvironmentIndoor and Outdoor
Glow In The DarkNo
Message LegendNo Legend
Product FormStrips
Tape Adhesive FormatSingle-Sided
Tape PatternSolid
Tape PropertiesNon-Skid

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This antislip tape has a coarse mineral-coated abrasive for moderate slip resistance in medium-traffic areas. This tape is recommended for flat surfaces, steps, and ramps where the traffic is less rigorous.
Feature
Anti-Slip Tread Black 6 in 24 in Grit Size Proprietary Solid Fluorescent No 80 mil Abrasive Grade Coarse Tape Adhesive Material Rubber Tape Brand AbilityOne(R) SKILCRAFT(R) Environment Indoor and Outdoor Legend No Legend Glow In The Dark No

Ulasan Produk

Tidak ada ulasan