WOOSTER Antislip Tape

Sebelum PPN:
Rp459.900 - Rp2.599.900
Spesifikasi
EnvironmentIndoor and Outdoor
Glow In The DarkNo
Maximum Tape Performance Temperature (°F)220
Minimum Tape Performance Temperature (°F)-40
Package Quantity1
Product FormContinuous Roll
Surface AbrasiveVery Coarse
Tape Adhesive MaterialAcrylic
Traffic TypeHeavy Traffic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This antislip tape has a coarse mineral-coated abrasive for high slip resistance in areas with heavy foot and equipment traffic. This durable, high-friction tape is used in muddy, greasy, and oily conditions, such as on construction and farm equipment.
Feature
Anti-Slip Tape Black 4 in 60 ft Grit Size Proprietary Solid Fluorescent No 41 mil Abrasive Grade Very Coarse Tape Adhesive Material Acrylic Tape Brand Wooster Flex-Tred(R) Environment Indoor and Outdoor Legend No Legend Glow In The Dark No

Ulasan Produk

Tidak ada ulasan

Halaman Terkait