MILITARY GRADE FLEXTRED Antislip Tape

Sebelum PPN:
Rp1.599.900 - Rp3.599.900
Spesifikasi
UNSPSC31201513
Anti-Slip SurfaceAluminium Oxide
EnvironmentIndoor and Outdoor
Glow In The DarkNo
Imperial Tape Length (ft)60
Maximum Tape Performance Temperature (°F)210
Message LegendNo Legend
Minimum Tape Performance Temperature (°F)-10
Package Quantity1
Product FormContinuous Roll
Specifications MetMIL
StandardsMIL-PRF-24667C
Tape Adhesive MaterialAcrylic
Tape ColorBlack
Tape PatternSolid

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This antislip tape has a coarse mineral-coated abrasive for high slip resistance in areas with heavy foot and equipment traffic. This durable, high-friction tape is used in muddy, greasy, and oily conditions, such as on construction and farm equipment.
Feature
Anti-Slip Tape Black 4 in 60 ft Grit Size Proprietary Solid Fluorescent No 54 mil Abrasive Grade Very Coarse Tape Adhesive Material Acrylic Tape Brand Wooster Flex-Tred(R) Environment Indoor and Outdoor Legend No Legend Glow In The Dark No

Ulasan Produk

Tidak ada ulasan