ABILITY ONE Antislip Tape

Sebelum PPN:
Rp3.799.900 - Rp26.999.900
Spesifikasi
UNSPSC31201513
Adhesive PropertiesPressure-Sensitive
EnvironmentIndoor and Outdoor
Glow In The DarkNo
Maximum Tape Performance Temperature (°F)175
Message LegendNo Legend
Minimum Tape Performance Temperature (°F)40
Product FormContinuous Roll
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialRubber
Tape PatternSolid
Tape PropertiesNon-Skid

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This antislip tape has a coarse mineral-coated abrasive for moderate slip resistance in medium-traffic areas. This tape is recommended for flat surfaces, steps, and ramps where the traffic is less rigorous.
Feature
Anti-Slip Tape Yellow 1 in 60 ft Grit Size Proprietary Solid Fluorescent No 29 mil Abrasive Grade Coarse Tape Adhesive Material Rubber Tape Brand AbilityOne(R) SKILCRAFT(R) Environment Indoor and Outdoor Legend No Legend Glow In The Dark No Package Quantity 4

Ulasan Produk

Tidak ada ulasan