HANDI RAMP Antislip Stair Tread Cover & Nosing (Pengaman Anak Tangga)

Sebelum PPN:
Rp2.899.900
Spesifikasi
UNSPSC30161908
ColorYellow
Depth (inch)9
Edge StyleRound
For Surface TypeExisting Concrete; Masonry; Metal Surfaces; Wood Surfaces
IncludesStainless Steel Screws
Indoor/OutdoorIndoor; Outdoor
Installation Equipment IncludedYes
Installation MethodConcrete Anchor; Screws
Manufacturer Part NumberNSN129048YL0
MaterialAluminium
Nose Height (inch)1-1/8
Nose StyleSquare
Product TypeAnti-Slip Stair Tread
Surface DesignRaised Discs
Thickness (inch)1/4
Two Stage InstallationNo
Width (inch)48

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Raised-disc surfaces on these stair tread covers and nosings allow moisture to move away from the surface to increase slip resistance over flat surfaces. The discs grip shoes and wheels on steps and ramps.
Feature
Stair Nosing Lip Height 1 1/8 in Nose Style Square Installation Hardware Included Yes Surface Design Raised Discs Color Yellow Edge Style Round For Surface Type Existing Concrete Masonry Metal Surfaces Wood Surfaces Includes Stainless Steel Screws Indoor/Outdoor Indoor Outdoor Installation Method Concrete Anchor Screws Material Aluminum Overall Depth 9 in Overall Width 48 in Product Type Anti-Slip Stair Tread Thickness 1/4 in Two-Stage Installation No

Ulasan Produk

Tidak ada ulasan