CONCRETE SAVER Antislip Stair Tread Cover & Nosing (Pengaman Anak Tangga)

Sebelum PPN:
Rp2.999.900 - Rp4.399.900
Spesifikasi
UNSPSC30161908
ColorBlack/Yellow
Depth (inch)10
Edge StyleSquare
For Surface TypeExisting Concrete; Open Mesh; Steel Surfaces; Wood Surfaces
Grit LevelMedium
Indoor/OutdoorIndoor
Installation Equipment IncludedYes
Installation MethodAdhesive and Fasteners
MaterialFiberglass Reinforced Plastic
Nose Height (inch)1-1/4
Nose StyleSquare
Product TypeAnti-Slip Stair Tread
Resistance PropertiesChemical Resistant; Corrosion Resistant; Oil Resistant
SeriesSAFESTEP
StandardsNFSI Certified
Sub BrandSafeStep
Surface DesignFull Coverage Grit
Thickness (inch)1/8
Traffic TypeHeavy
Two Stage InstallationNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Full grit surfaces on these stair tread covers and nosings provide slip resistance across the entire surface which increases slip resistance over stripped surfaces.
Feature
Stair Tread Cover Lip Height 1 1/4 in Nose Style Square Installation Hardware Included Yes Surface Design Full Coverage Grit Color Black/Yellow Edge Style Square For Surface Type Existing Concrete Open Mesh Steel Surfaces Wood Surfaces Grit Size Medium Indoor/Outdoor Indoor Installation Method Adhesive and Fasteners Material Fiberglass Reinforced Plastic Overall Depth 10 in Overall Width 32 in Product Type Anti-Slip Stair Tread

Ulasan Produk

Tidak ada ulasan

Halaman Terkait