ABILITY ONE Anti Fatigue Mat

Sebelum PPN:
Rp1.999.900 - Rp4.999.900
Spesifikasi
UNSPSC52101510
Anti-Slip BackingYes
Anti-Slip SurfaceYes
AutoclavableNo
Edge StyleBeveled
FS209E Class1
MVSS 302 RatingA Rating
Mat Product TypeAntifatigue Mat
Mat ShapeRectangle
Metal DetectableNo
NFSI High Traction CertifiedYes
NSF/ANSI 52No
Number of Beveled Edges4
ReversibleNo
Surface TextureRaised Pattern
Thermally InsulatingNo
USDA CertifiedYes
Washdown SafeYes
X-Ray DetectableNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wear-resistant antifatigue mats are made of or are coated with materials that make them more durable than standard mats. They also resist damage caused by some light chemicals used in cleaning and general maintenance.
Feature
Antifatigue Mat Anti-Slip Backing Yes FS209E Class 1 Number of Border Stripes 2 X-Ray Detectable No Width 3 ft USDA Certified Yes Welding Safe Yes Washdown Safe Yes Thickness 9/16 in Thermally Insulating No Surface Material Vinyl Surface Texture Raised Pattern NSF/ANSI 52 No Reversible No Surface Design Diamond Plate Number of Beveled Edges 4 NFSI High Traction Certified Yes MVSS 302 Rating A Rating Metal Detectable No Mat Shape Rectangle Length 5 ft

Ulasan Produk

Tidak ada ulasan