GUARDIAN EQUIPMENT Accessories & Testing Supplies for Eyewash Equipment & Safety Shower

Sebelum PPN:
Rp459.900
Spesifikasi
UNSPSC31160000
Accessory TypeInlet Adapter
ColorBlack
Compatible Grainger Part No2LVE1; 2LVE3; 2LVE5; 2LVE7
Compatible Mfr Part NoG1100; G1101; G1200; G1201
Compatible with BrandGuardian
Compatible with SeriesGuardian Faucet Mounted Eyewashes
Depth (inch)1
For use withEyewash
Height (inch)1
Inlet Pipe GenderFemale
Inlet Pipe Size (inch)13/16
Width (inch)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These adapters connect eyewash units to existing plumbing.
Feature
Inlet Adapter Accessory Type Inlet Adapter Color Black Compatible Grainger Part Number 2LVE1 2LVE3 2LVE5 2LVE7 Compatible Mfr Part Number G1100 G1101 G1200 G1201 Compatible with Brand Guardian Compatible with Series Guardian Faucet Mounted Eyewashes Depth 1 in Height 1 in Width 1 in For Use With Eyewash Inlet Pipe Gender Female Inlet Pipe Size 13/16 in

Ulasan Produk

Tidak ada ulasan