C.H. HANSON Accessibility Parking Stencil

Sebelum PPN:
Rp2.099.900 - Rp2.899.900
Spesifikasi
UNSPSC44111801
Character TypeSymbol
ColorWhite
DUTYHeavy
FAA AC 150/5340-1K CompliantNo
Includes(1) Stencil
InterlockingNo
Interlocking OrientationHorizontal
MUTCD CompliantNo
MaterialPolyethylene
Number of Pieces1
Product TypeIndividual Stencil
Self-AdhesiveNo
StandardsDOT
Stencil ApplicationParking Lot
Stencil CharacterHandicap
Stencil TypeSymbol
Sub BrandC.H. Hanson
Thickness (inch)0.125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Stencil Character Type Symbol Duty Heavy FAA AC 150/5340-1K Compliant No Font Not Applicable Included Characters Messages and Symbols Handicap Includes (1) Stencil Individual Character Height Not Applicable Individual Character Width Not Applicable Interlocking No Interlocking Orientation Horizontal Material Polyethylene Message or Symbol Height 34 in Message or Symbol Width 34 in MUTCD Compliant No Number of Pieces 1 Overall Stencil Height 40 in

Ulasan Produk

Tidak ada ulasan