LINEAR Access Control Remote Control and Key Fob

Sebelum PPN:
Rp1.099.900 - Rp2.099.900
Spesifikasi
UNSPSC46171619
Battery Life (Year)10
Transmission Range (ft)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Visor Transmitter Operating Frequency 300.000 MHz Transmission Range 200 ft Compatible With All Linear Receivers and Controllers Powered By 9V Battery Number of Buttons 1 Number of Channels 1 Battery Life 10 yr Height 3.7 in Width 2.5 in Depth 0.8 in Features 1024 Codes Includes 9V Battery

Ulasan Produk

Tidak ada ulasan

Halaman Terkait