BRADY Tag 5S (Kartu Penanda 5S)

Sebelum PPN:
Rp2.199.900 - Rp5.499.900
Spesifikasi
Fastener Attachment Length (inch)12
Header WordingRed Tag
Indoor/Outdoor UsageIndoor Only
Lamination TypeNot Laminated
LanguageEnglish
Material PropertiesRigid
Maximum Service Temperature (°F)194
Minimum Service Temperature (°F)-40
Number of Tags100
Product TypeTag
Tag MaterialPaper
Tag ShapeRectangle
Thickness (inch)0.0098
Write on SurfaceYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
5S red tags identify potential issues with equipment, product, or systems in the workplace. They are part of a bigger system of lean manufacturing processes.
Feature
Tag Compatible Tag Holder Mfr Part Number Not Applicable Compatible Tag Insert Mfr Part Number Not Applicable Fastener Attachment Length 12 in Fastener Type String Header Wording (Reverse Side) Red Tag Header Wording Red Tag Height 7 in Indoor/Outdoor Usage Indoor Only Lamination Type Not Laminated Language English Mounting Hole Reinforcement Type No Grommet Mounting Hole Size 3/8 in Number of Tags 100 Preprinted Images (Reverse Side) Not Applicable

Ulasan Produk

Tidak ada ulasan