SUNTEX pH/ORP Transmitter

Sebelum PPN:
Rp19.999.900
Spesifikasi
LCD Display (inch)0.8
Isolated Current Output (mA)DC 4~20, Max. Load 500Ω
Housing Size Process (mm)144x144

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Longtime practiced in the fields, extremely reliable & durable
- pH or ORP measurement, a better & economical choice
- Fast and stable response
- User friendly operation
- Automatic temperature compensation
- Large 0.8” inch LCD display for easy reading
- Elegant water tight with transparent cover, suitable for all fields
- Standby function for calibration and maintenance to prevent error contact
- Hi/Lo 2 on/off relays
- Red LED indicated alarms of relay status
- Complete system of accessories available for wide applications
Use
Applications:
- Water & Wastewater Treatment
- Scrubber
- Industrial Process
Chemical Process

Ulasan Produk

Tidak ada ulasan