SUNTEX pH/ORP Controller Intelligent

Sebelum PPN:
Rp25.999.900
Spesifikasi
Measuring RangepH -2.00~16.00pH, ORP -1999~1999mV, Temperature -30.0~130.0°C
ResolutionpH 0.01, ORP 1mV, Temperature 0.1°C
AccuracypH ± 0.01 (± 1 Digit), ORP ± 0.01% (± 1 Digit), Temperature ± 0.2°C (± 1 Digit) with Temperature Error Correction Function
Temperatur CompensationAutomatic with NTC 30K or Pt-1000 (Manual Adjustment)
Ambient Temperature (°C)0~50
Analog Output 1Isolated DC 0/4~20mA corresponding to pH/ORP, Max. Load 500Ω
Analog Output 2Isolated DC 0/4~20mA corresponding to Temperature, Max. Load 500Ω
Cut off Dimensions (HxW) (mm(93x93
DC Voltage Ouput (V)±12
Dimensions (HxWxD) (mm)96x96x132, 1/4 DIN
DisplayText Mode (LCM with auto-sense backlight and contrast funtion)
Input Impedance (ohm)>10¹²
InstallationWall or pipe or panel mounting
Power Supply100~240 VAC ±10%, 50~60Hz, 7W Max.
Protection IP 65 (NEMA 4X)
Storage Temperature (°C)-20~70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spesifikasi :
Set Point
- Contact : 240 VAC, 0.5A max (recommended)
- Active : Hi/Lo, Hi/Hi, Lo/Lo selectable two limited programmable, ON/OFF. *PID Control

Wash
- Contact : 240 VAC, 0.5A max (recommended)
- Time : On: 0~99min, 59sec, Off: 0~999hr 59min.
Feature
- Graphical Menu Design
- Dot-Matrix LCD
- Auto-Sense Backlight Display
- IP65 Waterproof Protection
- Multi-Cal Calibration
- Up to 3 Points of Calibration
- Automatic Temperature Compensation
- Security Protection Enhancement

Ulasan Produk

Tidak ada ulasan