HARRIS INDUSTRIES Write-on NFPA Sign & Label

Sebelum PPN:
Rp549.900 - Rp879.900
Spesifikasi
UNSPSC41122703
AdhesiveAdhesive
Adhesive PropertiesPermanent Adhesive
Background ColorWhite
Height (inch)1
Indoor/Outdoor UsageIndoor/Outdoor
Lamination TypeNot Laminated
LanguageEnglish
Maximum Service Temperature (°C)100
Minimum Service Temperature (°C)-40
Mounting TypeAdhesive
Number of Labels720
Package TypeRoll
ShapeRectangle
Width (inch)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Label Adhesive Adhesive Adhesive Material Not Applicable Adhesive Properties Permanent Adhesive Background Color White Hazard Communication Standard NFPA Height 1 in Kit Contents Not Applicable Lamination Type Not Laminated Language English Material Paper Material Properties Not Applicable Maximum Service Temperature 100 Degrees C Minimum Service Temperature -40 Degrees C Mounting Type Adhesive Package Type Roll Preprinted Images No Image

Ulasan Produk

Tidak ada ulasan