Dymo Wraparound Cable & Wire Label Printer Label (Label Kabel)

Sebelum PPN:
Rp1.399.900
Spesifikasi
UNSPSC44102412
AdhesiveAdhesive
ApplicationMultipurpose
ColorWhite
Compatible Grainger Part Number21HN24; 21HN25; 43PD07
Compatible Mfr Part Number1868813; 1868814; 1868815
Displayed BrandDYMO
For Print MethodThermal Transfer
Label Attachment StyleWraparound
Label MaterialNylon
Manufacturer Part Number1868808
Maximum Service Temperature (°F)140
Media FormatContinuous Roll Cartridge
Minimum Service Temperature (°F)-40
Number of Labels Included1
Printer Series CompatibilityXTL-300; XTL-300 Kit; XTL-500 Kit
Product TypeFlexible Cable Wrap Label
Resistance PropertiesMoisture-Resistant; Tear-Resistant; Temperatures-Resistant; UV-Resistant
Ribbon ColorBlack
Roll Length (ft)18
Roll Width (inch)1
Service Temperature Range (°F)-40 to 140
StandardsRoHS Compliant; UL 969; UL Recognized
Sub BrandXTL

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These tubular sorbent socks are flexible and conform to different shapes and patterns to absorb spills. They are commonly used to absorb oil, solvents, coolants, water, and to prevent the spread of liquids.
Feature
Continuous Label Roll Cartridge Label Material Nylon Compatible Grainger Part Number 21HN24 21HN25 43PD07 Compatible Mfr Part Number 1868813 1868814 1868815 Label Color White Printer Series Compatibility XTL-300 XTL-300 Kit XTL-500 Kit Roll Length 18 ft For Print Method Thermal Transfer Maximum Service Temperature 140 Degrees F Minimum Service Temperature -40 Degrees F Number of Labels Included 1 Adhesive Adhesive Application Multipurpose

Ulasan Produk

Tidak ada ulasan