BRADY Wraparound Cable & Wire Label Printer Label (Label Kabel)

Sebelum PPN:
Rp1.699.900 - Rp6.299.900
Spesifikasi
AdhesiveAdhesive
ColorWhite
Indoor/Outdoor UsageIndoor
Labels per Row1
Minimum Service Temperature (°F)-40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These sorbent pads are pre-cut to size with a flat profile. They are commonly used to clean spills of oil-based liquids such as transformer oil, vehicle fluids, grease, and petroleum.
Feature
Label Label Material Vinyl Adhesive Properties Removeable and Repositionable Adhesive Type Removeable Repositionable Compatible Grainger Part Number 493P74 52HJ90 52HJ91 5UCU5 60EX28 60EX29 60EX30 60EX31 60EX34 60EX35 803TT1 803TT2 803TT3 803TT4 803TT5 803TT6 803TT7 803TT8 803TT9 803TU0 803V06 803V07 803V08 803V09 Compatible Mfr Part Number BMP61 BMP71 (with media adapter) M610 M611 M710 (with media adapter) Label Color White Label Finish Semi-Gloss

Ulasan Produk

Tidak ada ulasan