QUANTUM STORAGE SYSTEMS Wire Shelving Caster, Dolly & Push Handle

Sebelum PPN:
Rp2.999.900
Spesifikasi
UNSPSC31162701
Caster Frame MaterialSteel
Caster Wheel Diameter (inch)5
Caster Wheel/Configuration(2) Swivel; (2) Swivel with Brake
Caster Wheel/Tread MaterialPolyurethane
Compatible Product TypeWire Shelving
Manufacturer Part NumberWR-00H
MaterialPolyurethane

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Push handles install onto wire shelving posts to improve maneuverability and control when pushing a mobile wire shelving unit. They allow hands to stay between the posts when pushing the carts in tight areas.
Feature
Shelf Push Handle Overall Depth 1 in Overall Height 1 in Overall Width 24 in Stainless Steel Silver

Ulasan Produk

Tidak ada ulasan