METRO Wire Shelving Caster, Dolly & Push Handle

Sebelum PPN:
Rp459.900 - Rp1.999.900
Spesifikasi
Caster Wheel Diameter (inch)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lockout safety tags attach to lockout padlocks to indicate equipment is locked out, who the lock belongs to, when the lock was applied, and sometimes the reason. Tags must be used when a lockout padlock is applied in order for the procedure to meet the OSHA standard for the Control of Hazardous Energy (Lockout/Tagout).
Feature
Replacement Caster for Wire Shelving Swivel Caster with Brake 200 lb Load Rating 0 to 299 lb 5 in Wheel Dia 1 1/4 in Wheel Width Rubber Wheel/Tread Material 6 1/16 in Mounting Height Delrin 27/32 in x 2-3/16 in Caster Stem Size Friction Ring Steel Caster Frame Material Zinc Plated Frame Finish No Non-Marking 1 Number of Wheels

Ulasan Produk

Tidak ada ulasan