LOCKJAW Winch Cable

Sebelum PPN:
Rp2.599.900 - Rp26.999.900
Spesifikasi
Included ComponentsIntegrated Shackle
Number of Strands12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-strength synthetic winch ropes are lightweight, flexible, and won't kink or rust. They handle heavy loads, are easier to transport than metal winch cables, and don't store as much energy as metal when under load, making them safer if there is a sudden failure.
Feature
Winch Line Cord Diameter 5/16 in Cord Length 25 ft Color Gray Maximum Load Capacity 4 400 lb Compatible Load Capacity 4 400 lb Compatible Series Not Applicable Compatible with Grainger Part Number 13R481 13R482 13R484 1VN79 1VN80 29JU84 29JU85 33W158 492P72 492P73 492P74 492P75 492P76 492P77 492P78 492P79 492P80 492P81 492P82 6DLV3

Ulasan Produk

Tidak ada ulasan