ALL GEAR Winch Cable

Sebelum PPN:
Rp6.399.900 - Rp99.999.900
Spesifikasi
For use withChippers
Included ComponentsEye Loop
Line MaterialHMPE
Line TypeRope
Number of Strands12
OperationLifting; Pulling
Product TypeWinch Line

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These extensions secure onto synthetic winch ropes to extend the overall length of the rope. High-strength synthetic winch ropes are lightweight, flexible, and won't kink or rust. They handle heavy loads, are easier to transport than metal winch cables, and don't store as much energy as metal when under load, making them safer if there is a sudden failure.
Feature
Winch Line Extension Cord Diameter 5/16 in Cord Length 100 ft Color Yellow Maximum Load Capacity 15 300 lb Cord Type Rope Cord Material HMPE Number of Strands 12 For Use With Chippers Includes Eye Loop Operation Lifting Pulling Product Type Winch Line

Ulasan Produk

Tidak ada ulasan