BRADY Wall-Mount Hazcom & Right-to-Understand Station (Rak Dokumen)

Sebelum PPN:
Rp1.399.900 - Rp6.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Operation Procedures Center Binder Holder Material PVC Coated Steel Document Storage Component Color White Included Hardware (1) Backboard (1) Binder (45320) (1) Chain (1) Wire Basket (43444) Included Supplemental Materials Not Applicable Language English Mounting Hardware Included No Mounting Style Wire Rack with Sign Number of Binders Included 1 Overall Depth 4 3/4 in Overall Height 20 in Overall Width 14 in Preprinted Text Standard Operating Procedures

Ulasan Produk

Tidak ada ulasan