ABILITY ONE Wall-Mount Hazcom & Right-to-Understand Station

Sebelum PPN:
Rp2.299.900 - Rp6.199.900
Spesifikasi
UNSPSC60106108
Binder Holder MaterialPlastic
Binder MaterialPlastic
Binder Ring Size (inch)2
Document Storage Component ColorYellow
Hazard Communication StandardGHS
Included HardwareMounting Hardware
Included Supplemental MaterialsSheet Protectors
Includes ChainYes
LanguageEnglish
Mounting Hardware IncludedYes
Mounting StyleWall-Mount
Number of Binder Holders1
Number of Binders Included1
Preprinted TextSafety Data Sheets
Station ColorYellow
Station MaterialSteel
Subject MatterSafety Data Sheets
Text ColorRed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Binder Holder Binder Holder Material Plastic Binder Material Plastic Binder Ring Size 2 in Clipboard Material Not Applicable Document Storage Component Color Yellow Hazard Communication Standard GHS Included Hardware Mounting Hardware Included Supplemental Materials Sheet Protectors Language English Mounting Hardware Included Yes Mounting Style Wall-Mount Number of Binder Holders 1 Number of Binders Included 1 Overall Depth 4 3/4 in Overall Height 9 in Overall Width 13 1/2 in

Ulasan Produk

Tidak ada ulasan