DURHAM MFG Wagon Truck
#Grup produk P109455714
Spesifikasi
| UNSPSC | 24101509 |
|---|---|
| Assembled/Unassembled | Assembled |
| Axle-Mounted Wheel Dia. (inch) | 12 |
| Axle-Mounted Wheel Type | Pneumatic |
| Axle-Mounted Wheel/Tread Material | Rubber |
| Caster/Wheel Configuration | (4) Axle-Mounted |
| Caster/Wheel Mounting Location | Standard |
| Color | Green |
| Deck (LxWxH) (inch) | 60x36x13-1/4 |
| Deck Construction | Perforated Metal |
| Deck Finish/Coating | Powder Coated |
| Deck Gauge (ga) | 12 |
| Deck Height (inch) | 13-1/4 |
| Deck Length (inch) | 60 |
| Deck Material | Steel |
| Deck Surface | Smooth |
| Deck Width (inch) | 36 |
| Frame Finish/Coating | Powder Coated |
| Frame Gauge (ga) | 12 |
| Frame Material | Steel |
| Handle Length (inch) | 32-1/2 |
| Handle Type | D-Shaped |
| Includes | 1-1/2 in Lips |
| Lip Height (inch) | 1-1/2 |
| Lip Style | Flush |
| Load Capacity (lbs) | 1200 |
| Number of Platforms | 1 |
| Overall Height (inch) | 35-3/4 |
| Overall Length (inch) | 64-7/8 |
| Overall Width (inch) | 36 |
| Wheel Dia. (inch) | 12 |
| Wheel Tread Material | Rubber |
| Wheel Type | Pneumatic |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These wagon trucks have a flush deck that allows items to slide onto or off of the trucks. This helps reduce effort when loading and unloading heavy items compared to wagon trucks with a load-retaining lipped deck or side walls. Also known as nursery wagons or garden carts, the trucks have a perforated metal deck with openings that let debris and liquid fall through the deck instead of collecting on it, which helps keep the trucks clean when used in dirty or wet applications such as landscaping, outdoor facilities, and garden centers. The trucks' metal deck can withstand rougher handling and hold heavier loads than plastic or wooden decks.
Feature
Wagon Truck with Flow-Through Flush Metal Deck Load Capacity 1 200 lb Deck Length 60 in Deck Width 36 in Deck Surface Smooth Deck Construction Perforated Metal Deck Material Steel Deck Finish/Coating Powder Coated Deck Height 13 1/4 in Frame Material Steel Frame Finish/Coating Powder Coated Frame Gauge 12 ga Handle Type D-ShapedProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
