BRADY Universal Valve Lockout Device (Pengunci Pemutus Sirkuit)

Sebelum PPN:
Rp649.900 - Rp3.399.900
Spesifikasi
UNSPSC46171511
For Valve TypeUniversal
Lockout ColorRed
Lockout MaterialFiberglass Reinforced Nylon
Resistance PropertiesChemical Resistant; Impact Resistant
StandardsANSI Z244; OSHA 29 CFR 1910.147 (4) (ii) (A) (1) / (c) (5) (ii) (C) (1)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The colored plastic drawers on these small parts cabinets help users identify the drawers' contents in facilities that use color-coded organizational systems. The cabinets have a welded steel frame and are more rigid and durable than small parts cabinets with a plastic frame. These cabinets can be mounted to a wall to keep work surfaces clear, or multiple cabinets of the same width and depth can be stacked for high-density storage.
Feature
Universal Valve Lockout Blocking Arm Height 6.05 in For Maximum Padlock Shackle Diameter 39/100 in Maximum Number of Padlocks 2 Product Type Universal Valve Lockout Vertical Arm Material Fiberglass Reinforced Nylon Includes Blocking Arm Cable Lockout Device Blocking Arm Length 5 in Cable Length 8 ft Cable Material Steel For Handle Type Large Levers T-Handle For Maximum Handle Thickness 0.6 in For Maximum Handle Width 1 in For Valve Type Universal

Ulasan Produk

Tidak ada ulasan