BRADY Transfer Tape (Selotip Transfer)

Sebelum PPN:
Rp3.999.900
Spesifikasi
UNSPSC55121611
AdhesiveAdhesive
Adhesive PropertiesRemovable Adhesive
ApplicationFacility Identification
Compatible Grainger Part Number40AW43
Compatible Mfr Part NumberBBP37; GlobalMark 2
Indoor/Outdoor UsageIndoor
Label ColorTransparent/White
Label FinishMatte
Label MaterialVinyl
Label Media FormatContinuous Roll
Metal Detectable (Remove)No
Printer Series CompatibilityBBP37; GlobalMark 2
Product TypeTransfer Tape
Roll Length (ft)300
StandardsISO 9001
Width (inch)4-1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Continuous Label Roll Adhesive Properties Removable Adhesive Compatible Grainger Part Number 40AW43 Compatible Mfr Part Number BBP37 GlobalMark 2 Label Color Transparent/White Label Finish Matte Label Material Vinyl Printer Series Compatibility BBP37 GlobalMark 2 Roll Length 300 ft Width 4 1/4 in Indoor/Outdoor Usage Indoor Adhesive Adhesive Application Facility Identification Label Media Format Continuous Roll Product Type Transfer Tape

Ulasan Produk

Tidak ada ulasan