ZING Tagout Tag (Label Tagout)

Sebelum PPN:
Rp709.900
Spesifikasi
UNSPSC55121502
For LocationIndoor; Outdoor
Front Side LegendDanger Do Not Operate
HeaderDanger
Header Background ColorBlack/Red/White
Hole Diameter (inch)1/2
LanguageEnglish
Legend ColorBlack
Legend TypeText
Manufacturer Part Number7010
Maximum Pull Force (lbf)50
Mount TypeCable Tie
Number of Printed Sides2
Overall Height (inch)5-3/4
Overall Width (inch)3
Resistance PropertiesChemical Resistant; Grease Resistant; Water Resistant
Reverse Side LegendThis Energy Source is Locked Out
ShapeRectangle
Sign Background ColorWhite
Sign MaterialPlastic
Sign Out SectionsDept; Expected Completion; Name
Signage TypeTag
StandardsOSHA; UL Listed
Tag TypeTag
Thickness (ga)0.055
Write on SurfaceYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lockout safety tags attach to lockout padlocks to indicate equipment is locked out, who the lock belongs to, when the lock was applied, and sometimes the reason. Tags must be used when a lockout padlock is applied in order for the procedure to meet the OSHA standard for the Control of Hazardous Energy (Lockout/Tagout).
Feature
Danger Tag Front Side Legend Danger Do Not Operate Header Danger Language English Legend Type Text Mount Type Cable Tie Number of Printed Sides 2 Overall Height 5 3/4 in Overall Width 3 in Reverse Side Legend This Energy Source is Locked Out Sign Background Color White Sign Material Plastic Sign Out Sections Dept Expected Completion Name Signage Type Tag Write-On Surface Yes For Location Indoor Outdoor Header Background Color Black/Red/White Header Text Color White

Ulasan Produk

Tidak ada ulasan