SKILCRAFT Tagout Tag

Sebelum PPN:
Rp439.900 - Rp489.900
Spesifikasi
UNSPSC55121502
For LocationIndoor; Outdoor
Grommet MaterialBrass
HeaderDanger
Header Background ColorBlack/Red
Hole Diameter (inch)3/8
LanguageEnglish
Legend ColorBlack/White
Legend TypeText
Maximum Pull Force (lbf)50
Mount TypeHanging String/tie
Number of Printed Sides2
Overall Height (inch)3-1/4
Overall Width (inch)5-5/8
Resistance PropertiesChemical Resistant; Grease Resistant; Water Resistant
Reverse Side LegendEquipment Lockout by:
ShapeRectangle
Sign Background ColorRed/White
Sign MaterialPlastic
Signage TypeTag
StandardsOSHA
Tag TypeTag
Thickness (inch)0.055
Write on SurfaceYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lockout safety tags attach to lockout padlocks to indicate equipment is locked out, who the lock belongs to, when the lock was applied, and sometimes the reason. Tags must be used when a lockout padlock is applied in order for the procedure to meet the OSHA standard for the Control of Hazardous Energy (Lockout/Tagout).
Feature
Lockout Tag Front Side Legend Danger Do Not Operate Header Danger Language English Legend Type Text Mount Type Hanging String/tie Number of Printed Sides 2 Overall Height 3 1/4 in Overall Width 5 63/100 in Reverse Side Legend Equipment Lockout by Sign Background Color Red/White Sign Material Plastic Sign Out Sections Date Name Signed By Signage Type Tag Write-On Surface Yes For Location Indoor Outdoor Grommet Material Brass Header Background Color Black/Red

Ulasan Produk

Tidak ada ulasan