GUARDIAN EQUIPMENT Supplemental Eyewash Bottle & Station

Sebelum PPN:
Rp2.099.900 - Rp6.699.900
Spesifikasi
UNSPSC46182402

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These drench hoses connect to a water source to rinse nuisance irritants from the skin. They serve as a temporary solution to complement ANSI-compliant eyewash installations.
Feature
Drench Hose Burst Strength 275 psi Color Gray Compatible with Brand Guardian Drench Hose Type Stand-Alone Hose Length 8 ft Hose Material PVC Includes Identification Sign Inspection Tag Wall Bracket Inlet Pipe Gender Male Inlet Pipe Size 3/8 in Inlet Pipe Thread Type NPT Maximum Flow Rate 3.2 gpm Mount Type Wall Activation Squeeze Handle ANSI Compliance ANSI-Compliant Drench Hose Valve Type Stay-Open Number of Spray Heads 1 Spray Head Diameter 2 1/4 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait