RUBBERMAID COMMERCIAL PRODUCTS Stock Tank & Accessories

Sebelum PPN:
Rp3.199.900 - Rp9.699.900
Spesifikasi
UNSPSC24111803
ColorBlack
Drain Connection GenderMale
Drain Connection MaterialResin
Drain Opening Size (inch)1-1/2
MaterialPlastic
Maximum Liquid Temperature (°F)120
Minimum Liquid Temperature (°F)32
Resistant ToAbrasion; Cracking; Water; Weathering
ShapeRound
StandardsBPA Free

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stock tanks house liquids and granular solids. They are oblong-shaped containers with open tops, flat bottoms, and drainage ports. Tanks resist weather and cracking and are commonly used in agriculture and farm applications.
Feature
Stock Tank Bottom Inside Length 45 in Bottom Inside Width 24 in Drain Opening Size 1 1/2 in Liquid Storage Capacity 50 gal Overall Height 12 in Overall Length 52 in Overall Width 31 in Standards BPA Free Drain Connection Gender Male Drain Connection Material Resin Maximum Liquid Temperature 120 Degrees F Minimum Liquid Temperature 32 Degrees F Resistant To Abrasion Cracking Water Weathering Shape Circle Color Black Material Plastic

Ulasan Produk

Tidak ada ulasan