C.H. HANSON Stencil Straight Arrow

Sebelum PPN:
Rp3.499.900
Spesifikasi
UNSPSC44111801

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These retractable belt barriers mount onto a wall using fasteners. They provide a permanent barrier option in locations that require frequent access control.
Feature
Stencil Character Type Symbol Duty Heavy FAA AC 150/5340-1K Compliant No Font Not Applicable Included Characters Messages and Symbols Arrow Includes (1) Stencil Individual Character Height Not Applicable Individual Character Width Not Applicable Interlocking No Interlocking Orientation Horizontal Material Polyethylene Message or Symbol Height 70 in Message or Symbol Width 40 in MUTCD Compliant No Number of Pieces 1 Overall Stencil Height 48 in

Ulasan Produk

Tidak ada ulasan