ACCUFORM Steering Wheel Lockout Device

Sebelum PPN:
Rp1.099.900 - Rp1.499.900
Spesifikasi
UNSPSC25174211
Cover MaterialVinyl
Grommet MaterialMetal
Hole Diameter (inch)3/8
LockableYes
Maximum Number of Padlocks1
Sub BrandSTEERING WHEEL MESSAGE COVER

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These lockouts fit over steering wheels and have a printed message that informs equipment operators that the vehicle is being worked on so it is not started inadvertently. While the printed message alerts workers to the hazard, these devices do not prevent equipment from being started.
Feature
Steering Wheel Message Cover Cover Color White Cover Material Vinyl Hole Diameter 3/8 in Lockable Yes Outside Diameter 20 in Header Danger Legend Do Not Start or Move Vehicle Maximum Number of Padlocks 1 Grommet Material Metal Includes 3/8 Metal Grommeted Hole Stitched Upper Pocket Standards OSHA

Ulasan Produk

Tidak ada ulasan

Halaman Terkait