BETTER PACK Standard Packaging Tape Dispenser (Tempat Solasi / Dispenser Lakban Meja)

Sebelum PPN:
Rp7.199.900
Spesifikasi
UNSPSC31160000
Country of OriginVaries (subject to change)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tabletop packaging tape dispensers are placed on top of countertops, benches, and packaging tables. The desired length of tape is pulled through the cutting blade and applied to a shipping package or container. These dispensers can hold various tape widths for different applications.
Feature
Tabletop Tape Dispenser For Maximum Tape Width 3 in For Tape Core Diameter 3 in For Maximum Tape Roll Diameter 7 1/2 in ABS Plastic Blade Material Hardened Steel Color Gray Holds Number of Rolls 1 Includes Front Load Water Tank Removeable Blade Assembly Length 14 1/2 in Width 6 in Height 6 in

Ulasan Produk

Tidak ada ulasan