QUANTUM STORAGE SYSTEMS Standard Divider Box & Accessories

Sebelum PPN:
Rp199.900 - Rp759.900
Spesifikasi
Divider ColorGray
ESD ConductiveNo
Includes DividersNo
Includes LidNo
Load Capacity (lbs)50
MaterialPlastic
NestableNo
Number of Dividers12
Number of Long Divider Slots6
Number of Short Divider Slots6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Divider boxes organize small items within one bin. They have interior grooves that fit dividers and make custom-sized compartments within the box. Boxes are stackable and fit on racks and shelving.
Feature
Divider Box Color Blue Divider Color Gray Electrostatic Discharge No Includes Dividers No Includes Lid No Material Plastic Nestable No Number of Dividers 12 Number of Long Divider Slots 6 Number of Short Divider Slots 6 Overall Height 3 1/2 in Overall Length 10 7/8 in Overall Width 8 1/4 in Surface Resistivity Less than 1.00 x 10 ohm/sq Volume Capacity 0.1 cu ft Weight Capacity 50 lb Bottom Inside Length 9 1/4 in Bottom Inside Width 6 5/8 in Inside Height 3 in Series DG910

Ulasan Produk

Tidak ada ulasan

Halaman Terkait