DURHAM MFG Small Part Cabinet Accessories

Sebelum PPN:
Rp269.900
Spesifikasi
UNSPSC30161801
ColorGray
Compatible Manufacturer Model Number023-95-DURHAM-IND
Compatible Product TypeDrawer
Displayed BrandDURHAM MFG
FinishGloss
For Drawer Height (inch)2-3/4
Manufacturer Part Number010-95
MaterialPlastic
Overall Height (inch)2-1/2
Overall Width (inch)5-1/4
Pack Quantity12
Product TypeDrawer Bin Divider

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These bases install underneath compatible Durham metal small parts cabinets with the same width and depth to raise the cabinets off the surface they are placed on. This allows the area underneath the cabinets to be accessed for cleaning.
Feature
Cabinet Base Color Gray Leg Height 5 3/4 in Number of Legs 1 Overall Depth 12 1/4 in Overall Height 5 3/4 in Overall Width 33 3/4 in Product Type Base Assembled Unassembled Finish Powder Coated For Cabinet Depth 12 in For Cabinet Width 33 3/4 in Material Steel Compatible Manufacturer Model Number 002 005 007 013 014 017 019 022 024 025 026 030 031 034 329 330 351 353 354 356 357 359 360 361 363 396 397 398 399 725 730 735 740 745

Ulasan Produk

Tidak ada ulasan