PACKAGING CORPORATION OF AMERICA Shelf Bin

Sebelum PPN:
Rp189.900 - Rp1.299.900
Spesifikasi
UNSPSC24112003
ColorWhite
MaterialCardboard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These L-shaped brackets install on the inside corner where two perpendicular profiles meet, and they connect the profiles at a 90° angle. The brackets are less visible than connectors that mount externally on the profiles, and the profiles do not have to be machined to install the brackets.
Feature
Corrugated Shelf Bin Outside Height 4 3/4 in Outside Length 11 3/4 in Outside Width 4 1/4 in ESD Conductive No Color White

Ulasan Produk

Tidak ada ulasan